Beli fuse keramik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)Deskripsi:Zoyi Fuse Keramik Fuse For Multimeter Instrument 200mA 5mm x 20mmDetialUntuk Multitester Type Seri ZTX/ZT-302/ZT-303
- Fort Fuse Keramik (Sekering)atribut:
- Material: Polymer
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- Hager HRC Cartridge Fuses gG TypeDeskripsi:Cylindrical gG fuse-links are intended for industrial applications. gG protection for general purpose applications against overload and short-circuits.
- ABB Fuse LinkDeskripsi:E 9F10 GG6 Fuse linkE 9F10 GG6 is a 10,3x38 mm cylindrical fuse for circuit protection
- KYORITSU Automotive Fuse Ceramic Cartridge 10A DiNi (Sekering Otomotif)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- BUSSMANN Glass FuseDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Visual Indication: Glass Fuse
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- RS PRO Ceramic Cartridge FuseDeskripsi:RS PRO Ceramic Bodied Fuses 6.3x32mmRS PRO offer this range of miniature ceramic cartridge fuses which are either ultra-rapid fuses (FF) or fast acting fuses (F). The ultra-rapid fuses operate at higher temperatures so are ideal to provide circuit protection to semiconductor devices. The fast-acting fuses are ideal to protect less sensitive components.Fast acting fuses are the most popular fuse and are ideal for providing protection to devices or internal circuits from short circuits and overcurrent. They are deliberately weaker components which, when too much current is drawn, will blow. Once the fuse has blown it will need replacing in order to make the circuit complete and allow the flow of current.RS PRO cartridge fuse packs are available in a range of current ratings with varying resistance values to suit all your requirements. This range is reliable for a broad range of applications.Typical Applications:Miniature fuses are a relatively cheap way of protecting electrical equipment from short circuits and overcurrent and can be used to protect electrical appliances, electronic equipment and component NoteFuses with values greater than 6.3A using open type fuse holders is recommended, to reduce the risk of nuisance tripping at or near full rated current.ApprovalsULatribut:
- Body Material: Ceramic
- BUSSMANN Ceramic FuseDeskripsi:Time-delay ceramic fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow ceramic fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- AC Voltage Rating (V): 250
- Body Material: Ceramic
- Body Style: Cylindrical
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Visual Indication: Nonindicating
- Non Brand Fuse Kacaatribut:
- Material: Glass
- Voltage (V): 250
- Fort Fuse Link 20/24KV untuk JaringanDeskripsi:Fuse Link untuk jaringan 20/24KV *K type
- RS PRO Ceramic Cartridge FuseDeskripsi:RS Brand Time Lag 5 x 20 mm with Lead wiresProduct DescriptionRS brand range of Time Lag fuses comes with lead wire so that they can be soldered directly into a circuit board without any need for a fuse holder. These fuses benefit from High Breaking Capacity and a ceramic body.Product Application informationThese fuses provide protection for electrical circuits.atribut:
- Body Material: Ceramic
- Current Rating (A): 2
- Fuse Size (mm): 5x20
- Fuse Speed: T
- Series: UDA-P
- Voltage Rating (V): 250 AC
- WEIDMULLER Fusesatribut:
- Color: Light Grey
- Height (mm): 20
- Width (mm): 5
- Cartridge Fuse: G-Si. 5x20
- Characteristics: Quick-acting
- BUSSMANN Fuse Glass GMQ SeriesDeskripsi:One-piece time-delay glass fuses with knob combine a fuse body and an insulating cap into a single unit for use as an in-line fuse. They fit into a compatible holder and are commonly used as in-line panel-mount fuses to protect fluorescent lighting fixtures and ballasts from overcurrent. Also called slow-blow glass fuses, they tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. They open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- AC Voltage Rating (V): 300 AC
- Body Material: Glass
- Body Style: Cylindrical
- Cap Diameter (inch): 5/8
- Compatible Fuse Block Series: HLQ
- DC Voltage Rating (V): Not Rated
- Diameter (inch): 5/8
- Element: Single
- Equivalent Brand and Series: Bussmann GMQ
- Equivalent Series: GMQ
- Fits Fuse Block Style: Rejection
- Interrupt Rating (kA): 10 at 300V AC
- Length (inch): 2 1/4
- Series: GMQ
- Speed: Time Delay
- Standard: CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
- UNSPSC: 39121604
- Visual Indication: Glass Fuse
Daftar Harga fuse keramik Terbaru November 2026
| ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter) | Rp40.900 |
| Fort Fuse Keramik (Sekering) | Rp41.900 |
| Chint Fuse Link | Rp4.900 |
| Hager HRC Cartridge Fuses gG Type | Rp8.900 |
| ABB Fuse Link | Rp36.900 |
| WEIDMULLER Fuse Cartridges for Photovoltaics | Rp129.900 |
| KYORITSU Automotive Fuse Ceramic Cartridge 10A DiNi (Sekering Otomotif) | Rp129.900 |
| EWIG Fuse | Rp5.900 |
| BUSSMANN Glass Fuse | Rp459.900 |
| Sakazume Electric Glass Tube Fuse | Rp29.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/55P108489185-1.jpg)
/61P103844217-2.jpg)




/pbP110502911-1.jpg)













%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)